Ethan Harper 'Boat on the Horizon I' Canvas Art, 12x19
Mfr # WAG14826-C1219GG
Zoro # G801655772
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Ethan Harper
- Style Modern & Contemporary
- Subject Still Life
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG14826-C1219GG
- Zoro # G801655772
- UPC # 193420845846
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Ethan Harper |
Style | Modern & Contemporary |
Subject | Still Life |
Description
- Artist: Ethan Harper
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a gray boat sitting in the center of the frame.
Prominent Colors: White, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- YOSEMITE HOME DECOR Yosemite Home Decor 5220002 Old Town Black Table Top Clock (5220002)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- ZORO SELECT Furniture Caster Cups, Square, 2-1/2", PK4 (10G201)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter I' Canvas Art, 14x19 (WAP10132-C1419GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'New Earth' Canvas Art, 12x19 (PSL01342-C1219GG)
- TRADEMARK FINE ART Bill Makinson 'Birch Wolf' Canvas Art, 24x32 (ALI38839-C2432GG)
- TRADEMARK FINE ART Sheena Pike Art And Illustration 'Reindeer Keeper' Canvas Art, 18x24 (ALI32772-C1824GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 24x24 (WAG04776-C2424GG)
- TRADEMARK FINE ART Lanre Adefioye 'Beagle Dog' Canvas Art, 14x19 (ALI31101-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunset Beach I' Canvas Art, 24x24 (WAP06942-C2424GG)
- Trademark Fine Art Wall Art & Decor