Ethan Harper 'Bird Life III' Canvas Art, 18x18
Mfr # WAG16655-C1818GG
Zoro # G901650219
Key Features
- Style Modern & Contemporary
- Artist Ethan Harper
- Subject Still File
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG16655-C1818GG
- Zoro # G901650219
- UPC # 194189266446
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Modern & Contemporary |
Artist | Ethan Harper |
Subject | Still File |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ethan Harper
- Subject: Still File
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three blue eggs in a nest.
Prominent Colors: White, Tan, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- CORTECH Razorback Chair, Green (86484GN)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 24 x 64 in. - White (WO2513315)
- TRADEMARK FINE ART David Galchutt 'Determining Naughty or Nice' Canvas Art, 18x24 (ALI46974-C1824GG)
- TRADEMARK FINE ART Robert Wavra 'Spring Bluebirds' Canvas Art, 35x47 (ALI12082-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'French Flower Shop V2' Canvas Art, 35x35 (WAP10786-C3535GG)
- TRADEMARK FINE ART Eric Joyner 'Trainyard' Canvas Art, 16x47 (ALI1045-C1647GG)
- TRADEMARK FINE ART Claude Monet 'Coup De Vent, 1881 ' Canvas Art, 24x32 (BL02379-C2432GG)
- TRADEMARK FINE ART Melissa Wang 'Diffusion Abstract I' Canvas Art, 24x24 (WAG14243-C2424GG)
- TRADEMARK FINE ART David Lloyd Glover 'Color Reflections' Canvas Art, 18x24 (DLG0242-C1824GG)
- Trademark Fine Art Wall Art & Decor