Erin Dertner 'Burnished Landscape' Canvas Art, 18x24
Mfr # WAG02255-C1824GG
Zoro # G901574812
Key Features
- Style Modern & Contemporary
- Subject Landscape
- Artist Erin Dertner
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG02255-C1824GG
- Zoro # G901574812
- UPC # 192664915384
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Modern & Contemporary |
Subject | Landscape |
Artist | Erin Dertner |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Erin Dertner
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red barn in the distance.
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, White (I 2036)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- BAMBOO54 Handmade Curtain Beads Window Door Shoji Room Divider; Black (5229black)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- TRADEMARK FINE ART Julie T. Chapman 'Canine Scratchboard Ix' Canvas Art, 14x19 (WAG03472-C1419GG)
- TRADEMARK FINE ART Lois Bryan 'Family Farm' Canvas Art, 22x32 (LBr0158-C2232GG)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- TRADEMARK FINE ART Albena Hristova 'Silver Springs I Blue Green' Canvas Art, 18x18 (WAP09940-C1818GG)
- TRADEMARK FINE ART Jess Aiken 'Light as a Feather II' Canvas Art, 24x24 (WAP01020-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue I Sq' Canvas Art, 18x18 (WAP10756-C1818GG)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- Trademark Fine Art Wall Art & Decor