Erin Clark 'Rwb Birds' Canvas Art, 18x18
Mfr # ALI22652-C1818GG
Zoro # G101378487
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Erin Clark
- Style Modern & Contemporary
- Subject Still Life
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI22652-C1818GG
- Zoro # G101378487
- UPC # 192055643728
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Erin Clark |
Style | Modern & Contemporary |
Subject | Still Life |
Description
- Artist: Erin Clark
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large silhouette of a tree in the center of the frame.
Erin has pursued her passion for creating since she was a child. Her diverse exploration of art mediums for expression includes photography, oil painting, woodblock printing, etching, photogravure, palladium printing and collage. Erin has also created a new line of jewelry called Giggle Jewels. She has an intuitive feeling for form and a passion for color, choosing each medium for its unique characteristics. Erin is a native of New York, but her work is inspired by frequent world travel. She has lived in New York, Santa Fe and Africa, which have all greatly influenced her sense of color and form.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Metal, 20-3/4" to 23" Height, Fixed Arms, Black (BT-90171H-S-GG)
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- EUROTECH - THE RAYNOR GROUP MESH HB, SYNCHRO ONYX (EUTMTHB94076)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- TRADEMARK FINE ART Veronique Charron 'Abstract Geo I' Canvas Art, 16x24 (WAP02271-C1624GG)
- TRADEMARK FINE ART Melissa Wang 'Potted Jungle Iii' Canvas Art, 12x19 (WAG07744-C1219GG)
- TRADEMARK FINE ART David Farquharson 'Kilchurn Castle' Canvas Art, 30x47 (BL0938-C3047GG)
- TRADEMARK FINE ART Milan Malovrh 'Play Ground' Canvas Art, 12x19 (1X07346-C1219GG)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait I' Canvas Art, 14x19 (WAG13302-C1419GG)
- VASER DESIGNS Wall Plaque with Frame (VA3554699)
- Trademark Fine Art Wall Art & Decor