Trademark Fine Art

Erin Clark 'Geometric Fire 1' Canvas Art, 18x24


product price: $34.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist Erin Clark
  • Style Scandinavian
  • Subject Abstract
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist Erin Clark
Style Scandinavian
Subject Abstract

Description

  • Artist: Erin Clark
  • Subject: Abstract
  • Style: Scandinavian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a red painted patch over a white background.

Erin has pursued her passion for creating since she was a child. Her diverse exploration of art mediums for expression includes photography, oil painting, woodblock printing, etching, photogravure, palladium printing and collage. Erin has also created a new line of jewelry called Giggle Jewels. She has an intuitive feeling for form and a passion for color, choosing each medium for its unique characteristics. Erin is a native of New York, but her work is inspired by frequent world travel. She has lived in New York, Santa Fe and Africa, which have all greatly influenced her sense of color and form.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.