Trademark Fine Art

Erin Ashley 'Mexican Rose' Canvas Art, 24x32


product price: $58.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Erin Ashley
  • Subject Abstract
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art
Artist Erin Ashley
Subject Abstract

Description

  • Artist: Erin Ashley
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features red and yellow abstract paint filling the frame.

Prominent Colors: Yellow, Red, Brown, Pink, Grey, Blue, Orange, Tan

World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.