Eric Joyner 'The Golden Gate' Canvas Art, 16x47
Mfr # ALI1027-C1647GG
Zoro # G501347267
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Eric Joyner
- Style Contemporary
- Subject Sci-Fi
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI1027-C1647GG
- Zoro # G501347267
- UPC # 886511817333
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Eric Joyner |
Style | Contemporary |
Subject | Sci-Fi |
Description
- Artist: Eric Joyner
- Subject: Sci-Fi
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a painting of robots jumping up and down on the Golden Gate Bridge in San Francisco.
Eric attended the Academy of Art and the University of San Francisco, and went on to establish himself as a commercial artist, creating illustrations for Mattel Toys, Levi's, Microsoft, and Showtime. A member of both San Francisco's and New York's Society of Illustrators, Joyner is an instructor and speaker at several California institutions. His work has been featured in museums, galleries, and cultural institutions worldwide.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- COVER BONANZA Indoor Recliner Slipcover, Dark Brown/Tan, 23"Wx21"Dx35"H (51-005-016601-EC)
- LORELL SOHO Table Desk Finish: Charcoal, Powder Coated Base (97618)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- TRADEMARK FINE ART Eric Joyner 'The Golden Gate' Canvas Art, 10x32 (ALI1027-C1032GG)
- TRADEMARK FINE ART Danhui Nai 'Winter Bird Mountain Blue Bird' Canvas Art, 18x24 (WAP10870-C1824GG)
- TRADEMARK FINE ART Sandro Botticelli 'Birth of Venus 1484' Canvas Art, 35x47 (BL01322-C3547GG)
- TRADEMARK FINE ART Lantern Press 'Sports 11' Canvas Art, 12x19 (ALI9220-C1219GG)
- TRADEMARK FINE ART LightBoxJournal 'Paper Magnolia Closeup' Canvas Art, 14x14 (ALI10409-C1414GG)
- TRADEMARK FINE ART Danhui Nai 'Textile Floral Ii' Canvas Art, 35x47 (WAP10874-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Sea Life VI' Canvas Art, 10x32 (WAP00684-C1032GG)
- Trademark Fine Art Wall Art & Decor