Trademark Fine Art

Eric Joyner 'The Golden Gate' Canvas Art, 10x32


product price: $39.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Sci-Fi
  • Style Contemporary
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Eric Joyner
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 in x 32 in

Details

Subject Sci-Fi
Style Contemporary
Product Type Gallery-Wrapped Canvas Art
Artist Eric Joyner

Description

  • Artist: Eric Joyner
  • Subject: Sci-Fi
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a painting of robots jumping up and down on the Golden Gate Bridge in San Francisco.

Eric attended the Academy of Art and the University of San Francisco, and went on to establish himself as a commercial artist, creating illustrations for Mattel Toys, Levi's, Microsoft, and Showtime. A member of both San Francisco's and New York's Society of Illustrators, Joyner is an instructor and speaker at several California institutions. His work has been featured in museums, galleries, and cultural institutions worldwide.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.