Emma Scarvey 'Summer Confetti Ii' Canvas Art, 24x24
Mfr # WAG13740-C2424GG
Zoro # G801638492
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Artist Emma Scarvey
- Style Beachy
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG13740-C2424GG
- Zoro # G801638492
- UPC # 193420776720
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Artist | Emma Scarvey |
Style | Beachy |
Description
- Artist: Emma Scarvey
- Subject: Abstract
- Style: Beachy
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features people sitting in a busy beach scene.
Prominent Colors: White, Turquoise, Green
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Deep Boltless Shelving (5244BL)
- BOSS Black Guest Chair, 24" W 26" L 31" H, Fixed Arms, Fabric Seat (B9540-BK)
- KEMP USA Gym Towel, White, 20X40 (10-613)
- WESTCLOX CLOCK ALARM 0.9"" LED (70014A)
- TRADEMARK FINE ART Robert Oates 'Smoky Cape' Canvas Art, 12x19 (1X07973-C1219GG)
- TRADEMARK FINE ART Karen Deans 'Stained Glass Abstraction I' Canvas Art, 24x24 (WAG02748-C2424GG)
- TRADEMARK FINE ART Silvia Vassileva 'Pastel Blue Sea' Canvas Art, 30x47 (WAP12046-C3047GG)
- TRADEMARK FINE ART Howard Robinson 'Dinosaur Pictures' Canvas Art, 35x47 (ALI24119-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Natural Flora Vi' Canvas Art, 35x35 (WAP10753-C3535GG)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32 (WAG11048-C2432GG)
- TRADEMARK FINE ART Jennifer Paxton Parker 'Ballet Study I' Canvas Art, 35x47 (WAG10462-C3547GG)
- Trademark Fine Art Wall Art & Decor