Emma Scarvey 'Serene Barn Vi' Canvas Art, 35x35
Mfr # WAG08777-C3535GG
Zoro # G901628744
Key Features
- Artist Emma Scarvey
- Product Type Gallery-Wrapped Canvas Art
- Style Rustic
- Subject Architecture
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG08777-C3535GG
- Zoro # G901628744
- UPC # 193420393262
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Artist | Emma Scarvey |
Product Type | Gallery-Wrapped Canvas Art |
Style | Rustic |
Subject | Architecture |
Description
- Artist: Emma Scarvey
- Subject: Architecture
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large white barn sitting in the center of the frame.
Prominent Colors: White, Tan, Grey, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 30'' (SGLHDPL105CH)
- TRADEMARK FINE ART LightBoxJournal 'Paper Magnolia' Canvas Art, 14x14 (ALI10411-C1414GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 14x19 (AA01270-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- TRADEMARK FINE ART Joaquin Ortiz 'Orangine' Canvas Art, 16x24 (1X00803-C1624GG)
- TRADEMARK FINE ART Chris Paschke 'Gilded Mandarin I Burnt Orange' Canvas Art, 14x14 (WAP11734-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'Gone Fishin Boat' Canvas Art, 10x19 (ALI35120-C1019GG)
- TRADEMARK FINE ART Sheila Golden 'Purple Blues' Canvas Art, 12x19 (SG5681-C1219GG)
- Trademark Fine Art Wall Art & Decor