Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 35x35
Mfr # WAG14579-C3535GG
Zoro # G001655657
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Coastal
- Artist Emma Scarvey
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG14579-C3535GG
- Zoro # G001655657
- UPC # 193420835533
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Coastal |
Artist | Emma Scarvey |
Subject | Landscape |
Description
- Artist: Emma Scarvey
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a soft painted beach landscape.
Prominent Colors: White, Grey, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HD 24" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-24D)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool With Backrest Black (250789)
- QUARTET Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK (MCH10)
- PAWSMARK SUV Pet Cargo Liner Trunk Cover Waterproof Non-Slip Washable, Universal Fit w/Bumper Flap 80” x 52” (QI003593)
- TRADEMARK FINE ART June Erica Vess 'Abbey Floral Tiles Vi' Canvas Art, 24x24 (WAG09378-C2424GG)
- TRADEMARK FINE ART Marlene Watson 'Portland Oregon Skyline' Canvas Art, 16x24 (MW0026-C1624GG)
- TRADEMARK FINE ART Pierre Renoir 'Spring Landscape' Canvas Art, 22x32 (BL0766-C2232GG)
- TRADEMARK FINE ART Lisa Audit 'Botanical Touch Quote I' Canvas Art, 14x14 (WAP0174-C1414GG)
- TRADEMARK FINE ART Monte Nagler 'Forest Under Sky Sepia Tone' Canvas Art, 22x32 (ALI44792-C2232GG)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 24x32 (ALI15328-C2432GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore II' Canvas Art, 35x35 (WAP00755-C3535GG)
- Trademark Fine Art Wall Art & Decor