Emma Scarvey 'Cloudscape Ii' Canvas Art, 22x32
Mfr # WAG11072-C2232GG
Zoro # G101633876
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Landscape
- Artist Emma Scarvey
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG11072-C2232GG
- Zoro # G101633876
- UPC # 193420508949
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Landscape |
Artist | Emma Scarvey |
Description
- Artist: Emma Scarvey
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cloud over a gray sky in the center of the frame.
Prominent Colors: Grey, Tan, Black, White
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 12x24 (ALI30420-C1224GG)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-NATW-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- TRADEMARK FINE ART Janet Pidoux 'Kittens And Butterflies Garden' Canvas Art, 12x24 (ALI36503-C1224GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Xi' Canvas Art, 14x14 (WAG05874-C1414GG)
- TRADEMARK FINE ART Monte Nagler 'Hawaiian Falls Big Island' Canvas Art, 14x19 (ALI44915-C1419GG)
- TRADEMARK FINE ART Thophile-Alexandre Steinlen 'Cat on a Cushion' Canvas Art, 14x19 (IC02064-C1419GG)
- TRADEMARK FINE ART Laura Marshall 'Empowerment I' Canvas Art, 14x19 (WAP09863-C1419GG)
- TRADEMARK FINE ART Incredi 'Pink Fragility' Canvas Art, 22x32 (ALI35975-C2232GG)
- VASER DESIGNS 19.7 in. Canvas Wall Art, Green & Brown (VA3547470)
- Trademark Fine Art Wall Art & Decor