Emma Scarvey 'Cloud Formation I' Canvas Art, 24x24
Mfr # WAG11026-C2424GG
Zoro # G901629307
Key Features
- Style Modern & Contemporary
- Artist Emma Scarvey
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG11026-C2424GG
- Zoro # G901629307
- UPC # 193420507102
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Modern & Contemporary |
Artist | Emma Scarvey |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: Emma Scarvey
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white clouds over a farm landscape.
Prominent Colors: Grey, White, Tan, Brown, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- HOOKLESS Shower Curtain, Polyester, White, 42 in W, 74 in L (HBH43LIT01SX)
- TENNSCO Letter Size Starter Unit (1288PC)
- MONARCH Basic Arctic 12 x 12 Washcloths , 12PK (BASIC-1212-1)
- TRADEMARK FINE ART Aleta Pippin 'Cloudburst' Canvas Art, 6x19 (ALI37641-C619GG)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- TRADEMARK FINE ART Laurie Korsgaden 'Blue Bird Pink Flowers' Canvas Art, 24x32 (ALI41993-C2432GG)
- TRADEMARK FINE ART Design Fabrikken 'Leaf Skeleton Fabrikken' Canvas Art, 14x19 (IC01311-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- TRADEMARK FINE ART Richard Wallich 'Blue Sunflowers ' Canvas Art, 22x32 (ALI5891-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunrise Field' Canvas Art, 12x19 (WAP06980-C1219GG)
- Trademark Fine Art Wall Art & Decor