Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19
Mfr # WAP01930-C1219GG
Zoro # G601661331
Key Features
- Style Mid-Century Modern
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Elizabeth Urquhart
Product Information
- Brand Trademark Fine Art
- MFR # WAP01930-C1219GG
- Zoro # G601661331
- UPC # 192055264640
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Mid-Century Modern |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Elizabeth Urquhart |
Description
- Artist: Elizabeth Urquhart
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cluster of pale pink ranunculus flowers.
Self-taught photographer Elizabeth Urquhart is inspired by nature and uses photography to capture the ever changing beauty of the outdoors. As a young girl in Canada, she spent countless hours in her mother's garden and at her family's cottage on the lake, soaking in the beauty of a summer's day. Today, while photographing and editing, she imagines her work hanging in her home and creates art she would love to decorate with. She creates calming simplified images by isolating one or two colors, using soft lighting and a narrow depth of focus, and applying texture during editing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- SAFCO Extended-Height Lab Stool, Black (3436BL)
- TRADEMARK FINE ART Albert Williams 'June Flowers in Radiance' Canvas Art, 35x47 (BL01829-C3547GG)
- TRADEMARK FINE ART Rio 'Key West Breeze' Canvas Art, 35x47 (MA0199-C3547GG)
- TRADEMARK FINE ART Karen Deakin 'The Bored Gargoyle Of Notre-Dame' Canvas Art, 16x24 (1X08632-C1624GG)
- TRADEMARK FINE ART Lois Bryan 'Abandoned Farm In Autumn' Canvas Art, 12x19 (LBR00374-C1219GG)
- TRADEMARK FINE ART Galloimages Online 'St. Louis Arch With Starburst Moon' Canvas Art, 22x32 (ALI35108-C2232GG)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24 (WAP08221-C2424GG)
- TRADEMARK FINE ART Natalia Simongulashvili 'Music Of The Soul' Canvas Art, 12x19 (1X03067-C1219GG)
- Trademark Fine Art Wall Art & Decor