Trademark Fine Art

Egon Schiele 'Kneeling Woman In Orangered Dress' Canvas Art, 16x24


product price: $38.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Mid-Century
  • Subject People
  • Artist Egon Schiele
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Style Mid-Century
Subject People
Artist Egon Schiele
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Egon Schiele
  • Subject: People
  • Style: Mid-Century
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in pink on the right side of the frame.

Egon Schiele, born 1890 and died 1918, was an Australian painter who was a major figurative painter of the early 20th century. Known for his expressive body poses in his portrait pieces and harsh line work to bring character into the style.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.