Edgar Degas 'Miss la la at The Cirque Fernando' Canvas Art, 16x24
Mfr # BL0878-C1624GG
Zoro # G201514136
Key Features
- Product Type Gallery-wrapped canvas art
- Artist Edgar Degas
- Subject Figurative
- Style Impressionism
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0878-C1624GG
- Zoro # G201514136
- UPC # 886511101975
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-wrapped canvas art |
Artist | Edgar Degas |
Subject | Figurative |
Style | Impressionism |
Description
- Artist: Edgar Degas
- Subject: Figurative
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery wrapped art piece features a woman at the Cirque Fernando.
Through his work crossed many stylistic boundaries. Edgar Degas' involvement with the other major figures of Impressionism and their exhibitions, his dynamic paintings and sketches of everyday life and activities, and his bold color experiments, served to finally tie him to the Impressionist movement as one of its greatest artists.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Storage, Drawers, File, Office, Work, Laminate, Metal, Brown, Contemporary, Modern (I 7067)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- TRADEMARK FINE ART Danhui Nai 'Blue Peacock on Gold' Canvas Art, 18x18 (WAP0060-C1818GG)
- TRADEMARK FINE ART Kurt Shaffer 'Pink Lotus In The Sky' Canvas Art, 14x14 (KS01400-C1414GG)
- TRADEMARK FINE ART The Macneil Studio 'Red Wine' Canvas Art, 18x18 (ALI8979-C1818GG)
- TRADEMARK FINE ART Albert Biersdant 'Lake Tahoe' Canvas Art, 16x24 (BL0839-C1624GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Architectural Amaryllis' Canvas Art, 16x32 (ALI38254-C1632GG)
- TRADEMARK FINE ART Abstract Graffiti 'Afro Punk 2' Canvas Art, 18x24 (ALI11647-C1824GG)
- KATE ASPEN Kate Aspen 14140WT 14.2 x 4.72 x 4.72 in. Antique Ornate Lantern; White - Medium (14140WT)
- Trademark Fine Art Wall Art & Decor