Trademark Fine Art

Edgar Degas 'Dancers Ascending a Staircase, 1886' Canvas, 14x32


product price: $50.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 14 in x 32 in
  • Style Impressionism
  • Artist Edgar Degas
  • Subject Figurative
  • Product Type Gallery-wrapped canvas art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 32 in

Details

Style Impressionism
Artist Edgar Degas
Subject Figurative
Product Type Gallery-wrapped canvas art

Description

  • Artist: Edgar Degas
  • Subject: Figurative
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features dancers walking up a staircase.

Through his work crossed many stylistic boundaries. Edgar Degas' involvement with the other major figures of Impressionism and their exhibitions, his dynamic paintings and sketches of everyday life and activities, and his bold color experiments, served to finally tie him to the Impressionist movement as one of its greatest artists.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.