Edgar Degas 'Dancer with Bouquet 1877' Canvas Art, 24x24
Mfr # BL0148-C2424GG
Zoro # G601480956
Key Features
- Style Impressionism
- Product Type Gallery-wrapped canvas art
- Artist Edgar Degas
- Subject Portrait
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0148-C2424GG
- Zoro # G601480956
- UPC # 886511026087
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Impressionism |
Product Type | Gallery-wrapped canvas art |
Artist | Edgar Degas |
Subject | Portrait |
Description
- Artist: Edgar Degas
- Subject: Portrait
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a dancer holding a bouquet.
Through his work crossed many stylistic boundaries. Edgar Degas' involvement with the other major figures of Impressionism and their exhibitions, his dynamic paintings and sketches of everyday life and activities, and his bold color experiments, served to finally tie him to the Impressionist movement as one of its greatest artists.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- LA CROSSE TECHNOLOGY 10 QTZ Wall Clock (25206)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- TRADEMARK FINE ART Pablo Esteban 'Zebras Next To Giraffe' Canvas Art, 16x47 (ALI45064-C1647GG)
- TRADEMARK FINE ART Michael Tompsett 'Seattle Washington Street Map' Canvas Art, 18x24 (MT0869-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- TRADEMARK FINE ART Color Bakery 'Vintage Countdown III' Canvas Art, 14x14 (ALI4495-C1414GG)
- TRADEMARK FINE ART Marcia Baldwin '5 Feathers Indian War Horse' Canvas Art, 22x32 (ALI34599-C2232GG)
- TRADEMARK FINE ART Vincent van Gogh 'Landscape with House' Canvas Art, 18x24 (AA01266-C1824GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh I' Canvas Art, 14x14 (ALI13595-C1414GG)
- Trademark Fine Art Wall Art & Decor