Design Turnpike 'Windy City Building' Canvas Art, 10x19
Mfr # ALI1253-C1019GG
Zoro # G401358714
Key Features
- Subject Abstract
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Design Turnpike
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI1253-C1019GG
- Zoro # G401358714
- UPC # 886511906068
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 10 in x 19 in |
Details
Subject | Abstract |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Design Turnpike |
Description
- Artist: Design Turnpike
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a skyscraper in Chicago created with old license plates.
David Bowman creates handmade license plate art and maps under the name Design Turnpike. As a boy, David loved license plates. His interest in maps, geography, travel and crafting grew to inspire the art he creates today. He continues to brainstorm and produce various new designs along with his classic license plate maps.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- TRADEMARK FINE ART Rusty Frentner 'Monarch Butterfly' Canvas Art, 18x18 (ALI33112-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Colorful Breeze Xii With Teal' Canvas Art, 35x35 (WAP05058-C3535GG)
- TRADEMARK FINE ART Anthony Casay 'Garden 1' Canvas Art, 35x47 (ALI20317-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions I' Canvas Art, 14x14 (WAG06324-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold Feathers Turquoise' Canvas Art, 35x35 (WAP01735-C3535GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Narcissus' Canvas Art, 20x47 (ALI38212-C2047GG)
- PRECIOUS MOMENTS Precious Moments 203120 Believe in Possibility Snow Globe (203120)
- Trademark Fine Art Wall Art & Decor