Trademark Fine Art

Design Turnpike 'USA Map' Canvas Art, 16x24


product price: $40.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Contemporary
  • Subject Abstract
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Design Turnpike
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Style Contemporary
Subject Abstract
Product Type Gallery-Wrapped Canvas Art
Artist Design Turnpike

Description

  • Artist: Design Turnpike
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the United States of America created with old license plates.

David Bowman creates handmade license plate art and maps under the name Design Turnpike. As a boy, David loved license plates. His interest in maps, geography, travel and crafting grew to inspire the art he creates today. He continues to brainstorm and produce various new designs along with his classic license plate maps.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.