Trademark Fine Art

Debra Lake 'Palm Tree Profile' Canvas Art, 16x47


product price: $60.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Floral
  • Style Modern & Contemporary
  • Artist Debra Lake
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 47 in

Details

Subject Floral
Style Modern & Contemporary
Artist Debra Lake
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Debra Lake
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a solitary palm tree on a beige background with border.

Prominent Colors: White, Tan, Grey

Debra is a self-taught artist who began painting in college. She enjoys drawing and painting subjects that enchant her, with her greatest inspiration coming from a childhood spent playing in the countryside of New England. Her images are often taken directly from her country living and depict delicate flowers in subtle colors

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.