Deborah Broughton 'Frog Iris frog' Canvas Art, 24x32
Mfr # ALI47113-C2432GG
Zoro # G301463440
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Deborah Broughton
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI47113-C2432GG
- Zoro # G301463440
- UPC # 194189016959
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Deborah Broughton |
Subject | Floral |
Description
- Artist: Deborah Broughton
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bright green frog perched on a purple bearded iris.
Prominent Colors: Blue, Purple, Black, Tan, Yellow, White
Deborah Broughton is a contemporary painter based in Dee Why, on Sydney�s Northern Beaches. Easily recognized with vibrant colour and unique designs, Deborah's paintings invite you to share her unique observations of the beautiful world around us.�
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 29 x 5 Husky Dining Table Leg in Alder (1109A)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle St Louis Blues Swivel Bar Stool, Ladder Back (L01430STLBlu)
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- TRADEMARK FINE ART Silvia Vassileva 'Mirrored Sky Crop' Canvas Art, 14x19 (WAP06831-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions I' Canvas Art, 14x14 (WAG06324-C1414GG)
- TRADEMARK FINE ART Julia Contacessi 'Moroccan Stardust I' Canvas Art, 16x32 (WAG12028-C1632GG)
- TRADEMARK FINE ART Sylvie Demers 'Printemps' Canvas Art, 35x47 (ALI15149-C3547GG)
- TRADEMARK FINE ART Artpoptart 'Book Cat' Canvas Art, 14x19 (ALI15772-C1419GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32 (ALI22090-C2432GG)
- TRADEMARK FINE ART Victoria Ivanova 'Sad Farewell' Canvas Art, 30x47 (1X04966-C3047GG)
- Trademark Fine Art Wall Art & Decor