Dean Russo 'Mona Lisa Abstract Color' Canvas Art, 30x47
Mfr # ALI46348-C3047GG
Zoro # G301500169
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject People
- Artist Dean Russo
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI46348-C3047GG
- Zoro # G301500169
- UPC # 193420932706
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Artist | Dean Russo |
Description
- Artist: Dean Russo
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract of the Mona Lisa with graffiti.
Prominent Colors: Black, Grey, Purple, Light Blue, Red, Brown, Tan
Art and animals. These two passions define Dean, a Brooklyn, New York-based artist who uses vibrant Pop Art colors and bold abstract patterns to give a voice to his favorite subject: animals. Dean grew up in a home filled with art supplies, and from an early age began drawing cartoon characters, which became a great influence in his later work. After studying graphic design and fine arts at the School of Visual Arts and Pratt Institute, Dean began to paint primarily celebrity portraits, but his two Cocker Spaniels became his greatest inspiration. Dean's main subjects are dogs, with pit bulls representing the majority of his work. Dean hopes to convey the care and devotion of animal-lovers of every kind, from dogs and cats to horses and beyond.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Bird Inspiration IV' Canvas Art, 18x18 (ALI21010-C1818GG)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 14x19 (WAG17442-C1419GG)
- TRADEMARK FINE ART Kaeli Smith 'Patricia' Canvas Art, 30x47 (WAG03448-C3047GG)
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 24x32 (WAG10868-C2432GG)
- TRADEMARK FINE ART Artpoptart 'Peacock' Canvas Art, 18x24 (ALI15749-C1824GG)
- TRADEMARK FINE ART Roderick Stevens 'Movie Typewriter' Canvas Art, 35x35 (RS1005-C3535GG)
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- Trademark Fine Art Wall Art & Decor