Dean Russo 'German Shepherd' Canvas Art, 35x47
Mfr # ALI0238-C3547GG
Zoro # G101337927
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Pop Art
- Artist Dean Russo
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI0238-C3547GG
- Zoro # G101337927
- UPC # 886511307810
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Pop Art |
Artist | Dean Russo |
Description
- Artist: Dean Russo
- Subject: Animals
- Style: Pop Art
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang gallery-wrapped piece features a vibrant portrait of a German Shepherd.
Art and animals. These two passions define Dean, a Brooklyn, New York-based artist who uses vibrant Pop Art colors and bold abstract patterns to give a voice to his favorite subject: animals. Dean grew up in a home filled with art supplies, and from an early age began drawing cartoon characters, which became a great influence in his later work. After studying graphic design and fine arts at the School of Visual Arts and Pratt Institute, Dean began to paint primarily celebrity portraits, but his two Cocker Spaniels became his greatest inspiration. Dean?s main subjects are dogs, with pit bulls representing the majority of his work. Dean hopes to convey the care and devotion of animal-lovers of every kind, from dogs and cats to horses and beyond.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter (H785LS.L.P)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads, Black Fabric (GO-WY-85-6-GG)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- TRADEMARK FINE ART Tadeo Zavaleta 'Feeling Happy' Canvas Art, 18x24 (MA00997-C1824GG)
- TRADEMARK FINE ART Larry Hunter 'Fargo Grill' Canvas Art, 35x47 (ALI41868-C3547GG)
- TRADEMARK FINE ART Cherie Roe Dirksen 'Cosmic Celebration' Canvas Art, 24x32 (ALI41273-C2432GG)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- TRADEMARK FINE ART Qiye 'Pakistan' Canvas Art, 24x47 (1X13729-C2447GG)
- CAROLINES TREASURES 6 x 6 in. West Harlequin Duck Love Wall or Door Hanging Prints (CK5285DS66)
- Trademark Fine Art Wall Art & Decor