David Lloyd Glover 'Royal Rose' Canvas Art, 16x24
Mfr # DLG0195-C1624GG
Zoro # G201516925
Key Features
- Artist David Lloyd Glover
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # DLG0195-C1624GG
- Zoro # G201516925
- UPC # 886511116351
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | David Lloyd Glover |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a rose.
David Lloyd Glover has a 25 year internation reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 16 Gauge Round Tubing Casters 4PK (76703)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- TRADEMARK FINE ART Lisa Audit 'Dogwood Garden IV' Canvas Art, 14x14 (WAP11835-C1414GG)
- TRADEMARK FINE ART Cheryl Bartley 'Inn The Village Bed And Breakfast' Canvas Art, 14x19 (ALI41085-C1419GG)
- TRADEMARK FINE ART Veronique Charron 'Outdoor Geo II' Canvas Art, 24x32 (WAP03693-C2432GG)
- TRADEMARK FINE ART Monet 'Three Fishing Boats' Canvas Art, 18x24 (AA00683-C1824GG)
- TRADEMARK FINE ART Moises Levy 'Mobil Homes' Canvas Art, 14x19 (ALI23342-C1419GG)
- TRADEMARK FINE ART Cherry Pie Studios 'Pink Kitty' Canvas Art, 14x14 (ALI41251-C1414GG)
- TRADEMARK FINE ART Barbara Mock ' Ivy Topiary' Canvas Art, 12x24 (ALI39169-C1224GG)
- Trademark Fine Art Wall Art & Decor