David Lloyd Glover 'Promise of Spring' Canvas Art, 35x47
Mfr # DLG0084-C3547GG
Zoro # G301515033
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist David Lloyd Glover
- Subject Still Life
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # DLG0084-C3547GG
- Zoro # G301515033
- UPC # 886511100244
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | David Lloyd Glover |
Subject | Still Life |
Description
- Artist: David Lloyd Glover
- Subject: Still Life
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features flowers along a river.
David Lloyd Glover has a 25 year internation reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N707)
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- TRADEMARK FINE ART Cj Anderson 'Skyline I Archroma' Canvas Art, 35x35 (WAP02904-C3535GG)
- TRADEMARK FINE ART Danhui Nai 'Textile Floral Ii' Canvas Art, 35x47 (WAP10874-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 24x47 (WAP10713-C2447GG)
- TRADEMARK FINE ART Victoria Borges 'Mod Pods I' Canvas Art, 24x32 (WAG15322-C2432GG)
- TRADEMARK FINE ART Claude Monet 'Japanese Bridge at Giverny, 1923' Canvas Art, 35x47 (BL0236-C3547GG)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- CAROLINES TREASURES Winter Snowflake Irish Wolfhound Wall or Door Hanging Prints (BB3503DS66)
- Trademark Fine Art Wall Art & Decor