David Lloyd Glover 'Poppy Fields of France' Canvas Art, 35x47
Mfr # DLG0258-C3547GG
Zoro # G801502076
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist David Lloyd Glover
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # DLG0258-C3547GG
- Zoro # G801502076
- UPC # 886511286184
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | David Lloyd Glover |
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a poppy field.
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DVI Single Link Digital TMDS Monitor Cable DVI-D M/M 3ft 3FT (P561-003)
- GYFORD 12-Pack, Double Bottle Wine Pegs - Black (WPK-D12-BL)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H694.L.P)
- TRADEMARK FINE ART Sebastian Kisworo 'Shadow Dance Ballerina' Canvas Art, 30x47 (1X09764-C3047GG)
- TRADEMARK FINE ART Fab Funky 'Fencing Deer, Portrait' Canvas Art, 14x19 (WAG12303-C1419GG)
- TRADEMARK FINE ART Fab Funky 'Corals White On Indigo Blue A' Canvas Art, 14x19 (WAG12614-C1419GG)
- TRADEMARK FINE ART Cheryl Bartley 'Inn The Village Bed And Breakfast' Canvas Art, 14x19 (ALI41085-C1419GG)
- TRADEMARK FINE ART Gilbert Claes 'Mirror Wall' Canvas Art, 24x24 (1X07631-C2424GG)
- TRADEMARK FINE ART Chuck Black 'Best Friends Forever' Canvas Art, 22x32 (ALI16368-C2232GG)
- TRADEMARK FINE ART Octavian Mielu 'Panda' Canvas Art, 16x24 (ALI17220-C1624GG)
- Trademark Fine Art Wall Art & Decor