David Lloyd Glover 'Pink Bougainvillea Mansion' Canvas Art, 35x47
Mfr # DLG0325-C3547GG
Zoro # G701505825
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist David Lloyd Glover
- Style Contemporary
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # DLG0325-C3547GG
- Zoro # G701505825
- UPC # 190836187034
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | David Lloyd Glover |
Style | Contemporary |
Subject | Landscape |
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features bouganvillea growing through a trellis.
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- TRADEMARK FINE ART Melissa Wang 'Flamingo Paradise Ii' Canvas Art, 12x19 (WAG13622-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Clydesdale Ii' Canvas Art, 24x32 (WAG06963-C2432GG)
- TRADEMARK FINE ART Jean Plout 'Peacock Feather' Canvas Art, 6x19 (ALI30106-C619GG)
- TRADEMARK FINE ART Lantern Press 'National Park 10' Canvas Art, 12x19 (ALI9314-C1219GG)
- TRADEMARK FINE ART Jean Plout 'Elegant Feather Blue' Canvas Art, 14x19 (ALI30085-C1419GG)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Sketchbook Iv' Canvas Art, 35x47 (WAG00656-C3547GG)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- Trademark Fine Art Wall Art & Decor