David Lloyd Glover 'Pergola Walkway' Canvas Art, 35x47
Mfr # DLG0023-C3547GG
Zoro # G801497723
Key Features
- Artist David Lloyd Glover
- Style Contemporary
- Subject Still life
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # DLG0023-C3547GG
- Zoro # G801497723
- UPC # 886511100183
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | David Lloyd Glover |
Style | Contemporary |
Subject | Still life |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: David Lloyd Glover
- Subject: Still life
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a pergola walkway.
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- KINGSTON BRASS Clawfoot Tub Rim Soap and Sponge Holder, Matte Black (CC2160)
- TRADEMARK FINE ART Preston 'Florida Beach Chair' Canvas Art, 35x47 (EM0517-C3547GG)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- TRADEMARK FINE ART Lanre Adefioye 'Jack Russell' Canvas Art, 14x19 (ALI31030-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Front Yard Cactus I' Canvas Art, 18x24 (WAP10434-C1824GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Viii' Canvas Art, 14x14 (WAG05871-C1414GG)
- TRADEMARK FINE ART Yachal Design 'Peace' Canvas Art, 14x14 (ALI13375-C1414GG)
- TRADEMARK FINE ART Monet 'The Water Lillies Clouds' Canvas Art, 6x19 (AA00622-C619GG)
- TRADEMARK FINE ART Oscar Ortiz 'Hut Under Yellow' Canvas Art, 18x24 (ALI45128-C1824GG)
- DESIGN TOSCANO Cigar Store Indian Foundry Iron Folk Art Bank (SP218)
- Trademark Fine Art Wall Art & Decor