David Lloyd Glover 'Pergola Walkway' Canvas Art, 24x32
Mfr # DLG0023-C2432GG
Zoro # G301496875
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist David Lloyd Glover
- Subject Still life
Product Information
- Brand Trademark Fine Art
- MFR # DLG0023-C2432GG
- Zoro # G301496875
- UPC # 886511100176
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | David Lloyd Glover |
Subject | Still life |
Description
- Artist: David Lloyd Glover
- Subject: Still life
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a pergola walkway.
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIXTURESFIRST 950 39 SPG-I 39 in. Rollaway Bed (FI2588961)
- SIGNMISSION Smoothies Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999611)
- SEALY Mattress, King, 13" H (527008-61)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- TRADEMARK FINE ART Nikki Galapon 'Procession I' Canvas Art, 35x47 (WAG04896-C3547GG)
- TRADEMARK FINE ART Mark Adlington 'Curious Otter' Canvas Art, 14x19 (BL01685-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 8x24 (WAP01491-C824GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Bears' Canvas Art, 12x19 (ALI19182-C1219GG)
- TRADEMARK FINE ART Mitchell 'Plan Of Washington Dc' Canvas Art, 18x24 (WAG03835-C1824GG)
- TRADEMARK FINE ART Ron Parker 'Storm'S End' Canvas Art, 14x19 (ALI32757-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Misty Blues I' Canvas Art, 18x24 (WAG09903-C1824GG)
- Trademark Fine Art Wall Art & Decor