David Lloyd Glover 'Ocean Lagoon Garden' Canvas Art, 35x47
Mfr # DLG0332-C3547GG
Zoro # G501507029
Key Features
- Subject Landscape
- Style Contemporary
- Artist David Lloyd Glover
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # DLG0332-C3547GG
- Zoro # G501507029
- UPC # 190836188017
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Landscape |
Style | Contemporary |
Artist | David Lloyd Glover |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features dappled light and shadows across an oceanside garden.
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Premoistened Adult Washcloths - 9" x 13" - Tub (1318)
- WHIRLPOOL Stove Anti Tip Bracket (3801F656-51)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Vinyl (493N72)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- TRADEMARK FINE ART Janet Pidoux 'Ginger Cat On Doorstep' Canvas Art, 24x32 (ALI36628-C2432GG)
- TRADEMARK FINE ART Color Bakery 'Peacock Feathers I' Canvas Art, 14x19 (ALI4253-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Blush Abstract Iv' Canvas Art, 14x19 (WAG13538-C1419GG)
- TRADEMARK FINE ART Cole Borders 'Rifle 2' Canvas Art, 14x19 (ALI21701-C1419GG)
- TRADEMARK FINE ART Moira Hershey 'River Stones II' Canvas Art, 14x19 (WAP00833-C1419GG)
- TRADEMARK FINE ART The Macneil Studio 'Rocking Chair' Canvas Art, 12x19 (ALI9108-C1219GG)
- TRADEMARK FINE ART Veronique Charron 'Wash and Dry I' Canvas Art, 10x24 (WAP00880-C1024GG)
- Trademark Fine Art Wall Art & Decor