David Lloyd Glover 'Fresh Cut From The Garden' Canvas Art, 18x24
Mfr # DLG01112-C1824GG
Zoro # G001510857
Key Features
- Subject Floral
- Style Rustic
- Artist David Lloyd Glover
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # DLG01112-C1824GG
- Zoro # G001510857
- UPC # 194189237477
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Floral |
Style | Rustic |
Artist | David Lloyd Glover |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: David Lloyd Glover
- Subject: Floral
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features purple flowers in a vase over a textured background.
Prominent Colors: Tan, Purple, Blue, Grey
David Lloyd Glover has a 25 year international reputation, exhibiting in major galleries in the US, Canada, Mexico, and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas, and acrylic on canvas with equal facility. After a career in the advertising industry, he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + Height Adjustable L-Desk, Bark Gray/Slate (99885-000047)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- TRADEMARK FINE ART D. Rusty Rust 'Bad Break' Canvas Art, 35x47 (ALI25923-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Dogwood Garden IV' Canvas Art, 14x14 (WAP11835-C1414GG)
- TRADEMARK FINE ART Ryan Fowler 'Doodle Coffee Double Iv' Canvas Art, 18x18 (WAP06275-C1818GG)
- TRADEMARK FINE ART Katherine Gendreau 'Surfside Beach in Fog' Canvas Art, 14x32 (IC00809-C1432GG)
- TRADEMARK FINE ART Color Bakery 'Hummingbird Brocade III' Canvas Art, 24x24 (ALI4124-C2424GG)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 30x47 (1X09920-C3047GG)
- TRADEMARK FINE ART John William Waterhouse 'The Crystal Ball' Canvas Art, 22x32 (ALI10030-C2232GG)
- Trademark Fine Art Wall Art & Decor