David Lloyd Glover 'David Foster - Symphony Sessions' Canvas Art, 22x32
Mfr # DLG01054-C2232GG
Zoro # G201498825
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Music
- Style Traditional
- Artist David Lloyd Glover
Product Information
- Brand Trademark Fine Art
- MFR # DLG01054-C2232GG
- Zoro # G201498825
- UPC # 193420568790
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Music |
Style | Traditional |
Artist | David Lloyd Glover |
Description
- Artist: David Lloyd Glover
- Subject: Music
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features David Foster playing the piano.
Prominent Colors: White, Grey, Blue, Black
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO TECHNIC DALMATIAN (42150)
- TEMPUR-PEDIC BY RAYNOR Executive Chair, 20.5" to 23.5" Seat Height, Black (TP2500-BLKL)
- MARTEX Bath Towel, White, 24x50, PK12 (7135381)
- KASON Curtain Strip, 84" L, 0.08" Thick (401SA8080084)
- TRADEMARK FINE ART Silvia Vassileva 'Teal Forest' Canvas Art, 30x47 (WAP06919-C3047GG)
- TRADEMARK FINE ART Chuck Black 'The Good Life' Canvas Art, 35x47 (ALI16398-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Scented Cottage Florals Iv' Canvas Art, 14x14 (WAP10837-C1414GG)
- TRADEMARK FINE ART Durer 'Young Jesus Among The Scribes' Canvas Art, 24x32 (AA00277-C2432GG)
- TRADEMARK FINE ART Incredi 'Blurred Purple Flowers' Canvas Art, 16x24 (ALI36021-C1624GG)
- TRADEMARK FINE ART Vincent van Gogh 'Almond Branches In Bloom 1890' Canvas Art, 24x32 (BL01313-C2432GG)
- SIGNMISSION Tiki Bar 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999569)
- Trademark Fine Art Wall Art & Decor