David Lloyd Glover 'Blossom Lane' Canvas Art, 18x24
Mfr # DLG00985-C1824GG
Zoro # G601509145
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist David Lloyd Glover
- Subject Landscape
- Style Traditional
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # DLG00985-C1824GG
- Zoro # G601509145
- UPC # 193420566260
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | David Lloyd Glover |
Subject | Landscape |
Style | Traditional |
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dirth path through a garden of pink and white flowers.
Prominent Colors: White, Blue, Light Blue, Grey, Tan, Pink
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Robot' , 8x48 (SM0004-C848GG)
- TRADEMARK FINE ART The Tangled Peacock 'Flutter of Butterflies' Canvas Art, 16x24 (ALI13423-C1624GG)
- TRADEMARK FINE ART Jodi Fuchs 'Abstract #27-B' Canvas Art, 14x19 (WAG17459-C1419GG)
- TRADEMARK FINE ART Chariklia Zarris 'Parkview I' Canvas Art, 14x14 (WAG07670-C1414GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Large Bird 5' Canvas Art, 30x47 (ALI19400-C3047GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions Vi' Canvas Art, 24x24 (WAG06326-C2424GG)
- TRADEMARK FINE ART Guido Borelli 'L’albergo dei Cappuccini Amalfi' Canvas Art, 35x47 (ALI34189-C3547GG)
- TRADEMARK FINE ART Tammy Kushnir 'Fox In The Rainbow Forest' Canvas Art, 18x18 (ALI20496-C1818GG)
- Trademark Fine Art Wall Art & Decor