David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 30x47
Mfr # DLG00984-C3047GG
Zoro # G601508995
Key Features
- Artist David Lloyd Glover
- Style Traditional
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # DLG00984-C3047GG
- Zoro # G601508995
- UPC # 193420566246
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | David Lloyd Glover |
Style | Traditional |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a fountain in a sunny courtyard surrounded by trees.
Prominent Colors: Grey, White, Tan, Black
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 15-1/4" Digital Wireless Synchronized Wall Clock, Black (9D46BR)
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- REGENCY Regency 60 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6024AGWH)
- TRADEMARK FINE ART David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 16x24 (DLG00984-C1624GG)
- TRADEMARK FINE ART Albena Hristova 'African Beauty Ii' Canvas Art, 14x19 (WAP09082-C1419GG)
- TRADEMARK FINE ART Monica Stewart 'Soulful Grace I' Canvas Art, 14x14 (IC02072-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'Typography World Map II' Canvas Art, 30x47 (MT0024-C3047GG)
- TRADEMARK FINE ART Vincent van Gogh 'Almond Branches In Bloom 1890' Canvas Art, 24x32 (BL01313-C2432GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Beyond the Purple Sky' Canvas Art, 22x32 (PSL0189-C2232GG)
- TRADEMARK FINE ART Geno Peoples 'Speckled Trout' Canvas Art, 24x32 (ALI19558-C2432GG)
- Trademark Fine Art Wall Art & Decor