David Lloyd Glover 'Arboretum Garden Path' Canvas Art, 24x32
Mfr # DLG0361-C2432GG
Zoro # G801512815
Key Features
- Artist David Lloyd Glover
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # DLG0361-C2432GG
- Zoro # G801512815
- UPC # 190836227822
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | David Lloyd Glover |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Subject | Landscape |
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dirt path zig-zagging through bushes of red, pink, blue, and white flowers.
David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- AMGOOD 24 in. X 36 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2436-BS-Z)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Maple (MKTRCT6024PL)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 16x32 (MA0768-C1632GG)
- TRADEMARK FINE ART Monet 'Three Fishing Boats' Canvas Art, 18x24 (AA00683-C1824GG)
- TRADEMARK FINE ART Oscar Bluemner 'Old Canal Port' Canvas Art, 24x32 (AA00723-C2432GG)
- TRADEMARK FINE ART The Macneil Studio 'River Otter' Canvas Art, 30x47 (ALI09684-C3047GG)
- TRADEMARK FINE ART Sue Schlabach 'Farm Fresh Carrots' Canvas Art, 24x24 (WAP08140-C2424GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Witch Greendress Moon' Canvas Art, 16x24 (ALI6333-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Greyhound Sketch II' Canvas Art, 14x19 (WAG16519-C1419GG)
- Trademark Fine Art Wall Art & Decor