David Lloyd Glover 'A Spring Walking Path' Canvas Art, 24x32
Mfr # DLG01110-C2432GG
Zoro # G501510395
Key Features
- Style Rustic
- Artist David Lloyd Glover
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # DLG01110-C2432GG
- Zoro # G501510395
- UPC # 194189237408
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Rustic |
Artist | David Lloyd Glover |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: David Lloyd Glover
- Subject: Floral
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features pink flowers on the left side of the frame.
Prominent Colors: Brown, Grey, Tan, White, Wine, Black
David Lloyd Glover has a 25 year international reputation, exhibiting in major galleries in the US, Canada, Mexico, and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas, and acrylic on canvas with equal facility. After a career in the advertising industry, he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK EM RACKS Rack Em Racks 9083-B Universal Wire Basket; Black - 24 x 6 x 6 in. (9083-B)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- DAP Blend Sticks, Dark Wood (7079804102)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Witches Brew' Canvas Art, 14x19 (ALI13536-C1419GG)
- TRADEMARK FINE ART Julia Contacessi 'Moroccan Stardust I' Canvas Art, 16x32 (WAG12028-C1632GG)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Ii Turquoise' Canvas Art, 35x35 (WAP04177-C3535GG)
- TRADEMARK FINE ART Ron Parker 'Storm'S End' Canvas Art, 14x19 (ALI32757-C1419GG)
- TRADEMARK FINE ART Galloimages Online 'Red Panda Portrait' Canvas Art, 14x19 (ALI34993-C1419GG)
- TRADEMARK FINE ART Angie Livingstone 'Autumn Equinox' Canvas Art, 18x24 (ALI38002-C1824GG)
- TRADEMARK FINE ART Albert Williams 'Roses - The Perfection of Summer' Canvas Art, 14x14 (BL01770-C1414GG)
- Trademark Fine Art Wall Art & Decor