Trademark Fine Art

David Galchutt 'From the Garden' Canvas Art, 16x24


product price: $39.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Abstract
  • Artist David Galchutt
  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Subject Abstract
Artist David Galchutt
Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: David Galchutt
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a modern graphic of red and pink flowers in assorted vases.

Prominent Colors: Grey, Tan, Purple, Yellow, Wine, Blue, Green

David Galchutt can pin down the moment he decided to be an artist to a long ago day in kindergarten. The class was drawing trees with crayons. His tree did not look quite like the others. He was indignant that trees most definitely did NOT look like brown and green Q-tips. Trees had branches and leaves and bird's nests and that is how he chose to draw his.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.