David Galchutt 'Floral Tapestry' Canvas Art, 24x32
Mfr # ALI46756-C2432GG
Zoro # G201514181
Key Features
- Style Modern & Contemporary
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Artist David Galchutt
Product Information
- Brand Trademark Fine Art
- MFR # ALI46756-C2432GG
- Zoro # G201514181
- UPC # 194189002679
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Modern & Contemporary |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Artist | David Galchutt |
Description
- Artist: David Galchutt
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract collage of red, white and peach flowers.
Prominent Colors: Tan, Orange, Brown, White, Red
David Galchutt can pin down the moment he decided to be an artist to a long ago day in kindergarten. The class was drawing trees with crayons. His tree did not look quite like the others. He was indignant that trees most definitely did NOT look like brown and green Q-tips. Trees had branches and leaves and bird's nests and that is how he chose to draw his.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20452)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Red (SN1824RED)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-S0819-GG)
- JECO Jeco GCOL14 Oversized Olefin Zero Gravity Chair with Sunshade & Drink Tray; Terra Cotta (GCOL14)
- TRADEMARK FINE ART John Butler 'Mineral Spirit Iii' Canvas Art, 18x24 (WAG11568-C1824GG)
- TRADEMARK FINE ART Jeff Tift 'Uninvited Guest' Canvas Art, 35x47 (ALI30144-C3547GG)
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iv' Canvas Art, 14x14 (WAP07829-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XVII' Canvas Art, 14x14 (WAP00626-C1414GG)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- TRADEMARK FINE ART Jade Reynolds 'French Tulips I' Canvas Art, 24x24 (WAG07709-C2424GG)
- Trademark Fine Art Wall Art & Decor