David Galchutt 'Celestial Courtship' Canvas Art, 16x24
Mfr # ALI46967-C1624GG
Zoro # G201513184
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Abstract
- Artist David Galchutt
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI46967-C1624GG
- Zoro # G201513184
- UPC # 194189011107
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Abstract |
Artist | David Galchutt |
Description
- Artist: David Galchutt
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a modern abstract of the sun, moon and stars.
Prominent Colors: Orange, Brown, Wine, Red, Blue
David Galchutt can pin down the moment he decided to be an artist to a long ago day in kindergarten. The class was drawing trees with crayons. His tree did not look quite like the others. He was indignant that trees most definitely did NOT look like brown and green Q-tips. Trees had branches and leaves and bird's nests and that is how he chose to draw his.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93867-59)
- LIVING ACCENTS Living Accents 5005738 Vinyl 1 in. Mini-Blinds; 46 x 64 in. White Cordless (5005738)
- HIRSH 15 in W 2 Drawer Pedestal Files, Charcoal, Letter (21118)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- TRADEMARK FINE ART David Lloyd Glover 'The Tuscany Hills' Canvas Art, 18x24 (DLG0078-C1824GG)
- TRADEMARK FINE ART Silvia Vassileva 'Teal Forest' Canvas Art, 30x47 (WAP06919-C3047GG)
- TRADEMARK FINE ART David Galchutt 'Plenty' Canvas Art, 35x47 (ALI47006-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map Denim Jeans Style' Canvas, 24x32 (MT0482-C2432GG)
- TRADEMARK FINE ART Henrik Spranz 'His Eminence' Canvas Art, 35x47 (1X08503-C3547GG)
- TRADEMARK FINE ART Robert Wavra 'Spring Bluebirds' Canvas Art, 35x47 (ALI12082-C3547GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Red Dress Large' Canvas Art, 22x32 (ALI6326-C2232GG)
- Trademark Fine Art Wall Art & Decor