David Ayash 'Tel Aviv - Israel-I' Canvas Art, 12x19
Mfr # MA0529-C1219GG
Zoro # G101548088
Key Features
- Subject Cityscapes
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Masters Fine Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # MA0529-C1219GG
- Zoro # G101548088
- UPC # 886511560130
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Cityscapes |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Artist | Masters Fine Art |
Description
- Artist: Masters Fine Art
- Subject: Cityscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cityscape of Tel Aviv, Israel.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, Queen, 80inLx60inW (554-8069-1952)
- PYRAMID 15-1/4" Digital Wireless Synchronized Wall Clock, Black (9D46BR)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- AMGOOD 14 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1460-BS-Z)
- TRADEMARK FINE ART Jyotsna Warikoo 'Do More Of What Makes You Happy' Canvas Art, 14x14 (ALI17619-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'A Spring Walking Path' Canvas Art, 24x32 (DLG01110-C2432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Spanish Dance' Canvas Art, 18x24 (DLG01013-C1824GG)
- TRADEMARK FINE ART Color Bakery 'Birds and Roses' Canvas Art, 18x18 (ALI4217-C1818GG)
- TRADEMARK FINE ART Gustav Klimt 'Death and Life' Canvas Art, 35x35 (BL0404-C3535GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Large Bird 5' Canvas Art, 30x47 (ALI19400-C3047GG)
- TRADEMARK FINE ART Antonio Bernardino Coelho 'Alone In The Field' Canvas Art, 30x47 (1X07070-C3047GG)
- Trademark Fine Art Wall Art & Decor