Dave MacVicar 'Rust Never Sleeps' Canvas Art, 18x18
Mfr # ALI0849-C1818GG
Zoro # G601351478
Key Features
- Style Contemporary
- Artist Dave MacVicar
- Subject Photography
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI0849-C1818GG
- Zoro # G601351478
- UPC # 886511743892
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Contemporary |
Artist | Dave MacVicar |
Subject | Photography |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Dave MacVicar
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black and white photograph of a rusted pier.
Dave MacVicar is a Canadian photography who resides in Toronto, Canada. Dave's passion for photography was discovered when he purchased an entry level camera to capture video footage of his band. Soon after he began photographing anything and everything in his hometown. He began focusing on landscape as his primary focus. Dave's fascination with symmetry began to impack the evolution of his work. His traditional photographs were replaced by long exposure black and white images that covey a tranquil yet somewhat brooding feel. Dave is also been focusing on abstract architecture photographs in addition to his landscape and seascape work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Dark Gray (HL-0001-DK-GY-GG)
- TRADEMARK FINE ART Sisa Jasper 'Ephemeral I' Canvas Art, 10x19 (WAG07824-C1019GG)
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 35x47 (ALI7674-C3547GG)
- TRADEMARK FINE ART Iris Lehnhard 'Abstract Painting XVI' Canvas Art, 12x19 (IC01969-C1219GG)
- TRADEMARK FINE ART Karen Deans 'Poppy Talk I' Canvas Art, 24x32 (WAG02904-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'Decorative Peacock Floral' Canvas Art, 12x19 (WAP06962-C1219GG)
- TRADEMARK FINE ART Octavian Mielu 'Bob Marley' Canvas Art, 22x32 (ALI17234-C2232GG)
- TRADEMARK FINE ART Let Your Art Soar 'Meerkat Line Art' Canvas Art, 35x47 (ALI42509-C3547GG)
- Trademark Fine Art Wall Art & Decor