Dave MacVicar 'Rust Never Sleeps' Canvas Art, 14x14
Mfr # ALI0849-C1414GG
Zoro # G901351383
Key Features
- Artist Dave MacVicar
- Subject Photography
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI0849-C1414GG
- Zoro # G901351383
- UPC # 886511743885
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Dave MacVicar |
Subject | Photography |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Description
- Artist: Dave MacVicar
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black and white photograph of a rusted pier.
Dave MacVicar is a Canadian photography who resides in Toronto, Canada. Dave's passion for photography was discovered when he purchased an entry level camera to capture video footage of his band. Soon after he began photographing anything and everything in his hometown. He began focusing on landscape as his primary focus. Dave's fascination with symmetry began to impack the evolution of his work. His traditional photographs were replaced by long exposure black and white images that covey a tranquil yet somewhat brooding feel. Dave is also been focusing on abstract architecture photographs in addition to his landscape and seascape work.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- FLASH FURNITURE HERCULES Series Heavy Duty Black Vinyl Stack Chair with Arms (4-XU-60154-BK-VYL-GG)
- ZORO SELECT Chair Mat (143013)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks VI' Canvas Art, 10x19 (WAG17474-C1019GG)
- TRADEMARK FINE ART Danhui Nai 'Beach Cottage Florals Ii' Canvas Art, 24x32 (WAP10184-C2432GG)
- TRADEMARK FINE ART Lantern Press 'National Park 7' Canvas Art, 22x32 (ALI9299-C2232GG)
- TRADEMARK FINE ART Pierre Leclerc 'Great Smoky Sunset' Canvas Art, 6x19 (PL0116-C619GG)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 14x19 (ALI24247-C1419GG)
- TRADEMARK FINE ART Cheryl Bartley 'Pumpkin Red Barn Folk Art' Canvas Art, 35x47 (ALI40896-C3547GG)
- TRADEMARK FINE ART Christophe Kiciak 'Darth Sushi' Canvas Art, 12x19 (1X02942-C1219GG)
- Trademark Fine Art Wall Art & Decor