Daphne Brissonnet 'Majestic Beauty II Square' Canvas Art, 24x24
Mfr # WAP0029-C2424GG
Zoro # G301647031
Key Features
- Subject Animals
- Artist Daphne Brissonnet
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP0029-C2424GG
- Zoro # G301647031
- UPC # 886511549388
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Animals |
Artist | Daphne Brissonnet |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Daphne Brissonnet
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a peacock against a decorative background.
Daphne Brissonnet has always been drawn to the beauty of nature. Her early studies in botany opened her eyes to the form, dimension and subtle colors of her natural subjects. As she discovered a universe of unexpected beauty in the flowers and plants she studied, painting these subjects became an important part of her life, while revealing her talents as an artist. Primarily self-taught, Daphne continues to refine her skills by attending workshops in France and the U.S. as well as closer to her home in Canada.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Drafting Stool W/ Adjustable Arms (B16216)
- FLASH FURNITURE TanBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-TN-VY-GG)
- HON Single Cross Rails for 30" and 36" Lateral Files, Gray, 4/Pack (H919491)
- HOFFMASTER Guest Towel Basket, Chrome, Rectangular (BSK2101)
- TRADEMARK FINE ART 'Mucha' Canvas Art, 18x24 (V6062-C1824GG)
- TRADEMARK FINE ART Chris Paschke 'Gilded Mandarin I Burnt Orange' Canvas Art, 14x14 (WAP11734-C1414GG)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 14x19 (ALI34136-C1419GG)
- TRADEMARK FINE ART Cherry Pie Studios 'Love Blue Bird' Canvas Art, 14x14 (ALI41330-C1414GG)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 24x32 (ALI36634-C2432GG)
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- HALLMARK PLAQUE COMEBCK WEEKND24in. (1AHW1122)
- Trademark Fine Art Wall Art & Decor