Daphne Brissonnet 'Coast to Coast Sepia IV' Canvas Art, 14x14
Mfr # WAP0051-C1414GG
Zoro # G401649119
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Daphne Brissonnet
- Subject Illustration
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP0051-C1414GG
- Zoro # G401649119
- UPC # 886511550247
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Artist | Daphne Brissonnet |
Subject | Illustration |
Description
- Artist: Daphne Brissonnet
- Subject: Illustration
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the west part of a compass.
Daphne Brissonnet has always been drawn to the beauty of nature. Her early studies in botany opened her eyes to the form, dimension and subtle colors of her natural subjects. As she discovered a universe of unexpected beauty in the flowers and plants she studied, painting these subjects became an important part of her life, while revealing her talents as an artist. Primarily self-taught, Daphne continues to refine her skills by attending workshops in France and the U.S. as well as closer to her home in Canada.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO 80 x 63 in. Window Shade White (6027883)
- BAXTON STUDIO Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (195-2PC-12392-ZORO)
- NATURE SPRING Lily Floral Arrangement in Round Vase, 5 Cream Artificial Flowers in Decorative Clear Glass Bowl (278290CXN)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12, Weight: 1 lb. per Dozen (61250)
- TRADEMARK FINE ART Kellie Day 'Live to the Fullest II' Canvas Art, 14x19 (WAP01312-C1419GG)
- TRADEMARK FINE ART Lois Bryan 'Clouds Mountains Sea' Canvas Art, 35x47 (LBR00382-C3547GG)
- TRADEMARK FINE ART Marcia Baldwin 'Dancing Colors Koi' Canvas Art, 18x18 (ALI34617-C1818GG)
- TRADEMARK FINE ART Ryan Fowler 'Elephant Wow' Canvas Art, 24x24 (WAP06252-C2424GG)
- TRADEMARK FINE ART Kiyo Murakami 'Girl Of The Flower Garden' Canvas Art, 18x18 (1X02050-C1818GG)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- TRADEMARK FINE ART Color Bakery 'Birds and Roses' Canvas Art, 18x18 (ALI4217-C1818GG)
- Trademark Fine Art Wall Art & Decor