Daniel Patrick Kessler 'Celebrating Diversity I' Canvas Art, 18x18
Mfr # ALI16662-C1818GG
Zoro # G901379424
Key Features
- Subject Animals
- Artist Daniel Patrick Kessler
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI16662-C1818GG
- Zoro # G901379424
- UPC # 192055343529
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Animals |
Artist | Daniel Patrick Kessler |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Daniel Patrick Kessler
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three birds standing on a red dog.
Dan Kessler�s artistic roots began in Catholic grammar school, where nuns gave him holy cards. These ornate depictions of religious scenes caught his eye and fired his imagination. His mother, Doris, also an artist, was also a major source of inspiration. After receiving a Bachelor�s Degree in Science from the University of Maryland in 1985, Kessler worked for several years in graphic arts and architectural design before turning to painting full time in 1991.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRODY Regency Brody Sit and Stand Chair (1950BK)
- DYNAMIC RUGS Dynamic Rugs QU2427030110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427030110)
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33720R.L.P)
- TRADEMARK FINE ART Tim Otoole 'Wildflower Reflection I' Canvas Art, 22x32 (WAG11274-C2232GG)
- TRADEMARK FINE ART Cheryl Bartley 'Spooky Street ' Canvas Art, 14x19 (ALI40992-C1419GG)
- TRADEMARK FINE ART Richard Wallich 'Cityscape 2' Canvas Art, 14x19 (ALI0334-C1419GG)
- TRADEMARK FINE ART Alphonse Marie Mucha 'Four Seasons: Spring, 1900' Canvas Art, 10x19 (BL02331-C1019GG)
- TRADEMARK FINE ART Jan Vermeer 'Girl with a Pearl Earring' Canvas Art, 18x24 (BL0613-C1824GG)
- TRADEMARK FINE ART Marta Wiley 'Buffalo Abstract' Canvas Art, 30x47 (IC02101-C3047GG)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- Trademark Fine Art Wall Art & Decor