Danhui Nai 'Winter Bird Mountain Blue Bird' Canvas Art, 18x24
Mfr # WAP10870-C1824GG
Zoro # G401686459
Key Features
- Artist Danhui Nai
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10870-C1824GG
- Zoro # G401686459
- UPC # 193420738957
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Danhui Nai |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Animals |
Description
- Artist: Danhui Nai
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white and blue bird in the center of the frame.
Prominent Colors: White, Yellow, Tan, Orange, Blue, Light Blue, Brown, Grey
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Sensor Kit, Cabinet Temp, 74", Green (334-60405-02)
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- BAMBOO54 18 Square End Table Bamboo (5451)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- TRADEMARK FINE ART Danhui Nai 'Floursack Nautical VI' Canvas Art, 18x24 (WAP12193-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Greenhouse Orchids On Wood' Canvas Art, 18x24 (WAP10734-C1824GG)
- TRADEMARK FINE ART Marcia Baldwin 'Mohican Indian War Horse' Canvas Art, 22x32 (ALI34631-C2232GG)
- TRADEMARK FINE ART The Macneil Studio 'River Otter' Canvas Art, 30x47 (ALI09684-C3047GG)
- TRADEMARK FINE ART Marco Antonio Cobo 'The Light That Guides Us' Canvas Art, 14x14 (1X03445-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'A Touch of Warmth' Canvas Art, 22x32 (ALI19600-C2232GG)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- Trademark Fine Art Wall Art & Decor