Danhui Nai 'White Cherry Blossoms Ii On Blue Aged No Bird' Canvas Art, 18x18
Mfr # WAP10685-C1818GG
Zoro # G401692955
Key Features
- Subject Floral
- Artist Danhui Nai
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10685-C1818GG
- Zoro # G401692955
- UPC # 193420731798
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Floral |
Artist | Danhui Nai |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white flowers over a blue background.
Prominent Colors: Blue, White, Light Blue, Grey, Tan
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- MONARCH SPECIALTIES Artificial Plant 23" Tall Grass, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9575)
- TRADEMARK FINE ART Vincent van Gogh 'Saintes Maries de la Mer' Canvas Art, 14x19 (BL01408-C1419GG)
- TRADEMARK FINE ART Rio 'Hidden Cove' Canvas Art, 12x19 (MA0423-C1219GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Goldfinch' Canvas Art, 16x32 (ALI33853-C1632GG)
- TRADEMARK FINE ART Marion Rose 'Marion 1' Canvas Art, 35x47 (ALI15332-C3547GG)
- TRADEMARK FINE ART Greg Perkins 'Outer Limit I' Canvas Art, 35x47 (WAG10038-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Iv' Canvas Art, 18x24 (WAG14334-C1824GG)
- KEVIN DANIEL Kevin Daniel KDA037 18 x 12 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA037)
- Trademark Fine Art Wall Art & Decor