Danhui Nai 'Teal Cherry Blossoms II' Canvas Art, 24x24
Mfr # WAP02449-C2424GG
Zoro # G101661916
Key Features
- Subject Abstract
- Style Traditional
- Artist Danhui Nai
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP02449-C2424GG
- Zoro # G101661916
- UPC # 192055554604
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Abstract |
Style | Traditional |
Artist | Danhui Nai |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Danhui Nai
- Subject: Abstract
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features blue flowers on tree branches.
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- TRADEMARK FINE ART Danhui Nai 'Teal Cherry Blossoms II' Canvas Art, 14x14 (WAP02449-C1414GG)
- TRADEMARK FINE ART Chris Paschke 'Gilded Mandarin I Burnt Orange' Canvas Art, 14x14 (WAP11734-C1414GG)
- TRADEMARK FINE ART Pierre Renoir 'The Luncheon of the Boating Party' Canvas Art, 14x19 (AA01257-C1419GG)
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- TRADEMARK FINE ART Color Bakery 'Mangia II' Canvas Art, 35x35 (ALI4642-C3535GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Gapstow Bridge Central Park' Canvas Art, 14x14 (PH0278-C1414GG)
- HANGMAN PRODUCTS Hangman HM-18D 18 in. 200 lbs Heavy Duty Hangman with Wall Dog (HM-18D)
- Trademark Fine Art Wall Art & Decor