Danhui Nai 'Sunflowers By The Sea Crop' Canvas Art, 14x14
Mfr # WAP10678-C1414GG
Zoro # G601692250
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Floral
- Artist Danhui Nai
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10678-C1414GG
- Zoro # G601692250
- UPC # 193420731507
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Floral |
Artist | Danhui Nai |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful flowers in a vase on a chair.
Prominent Colors: Tan, Grey, Yellow, White, Light Blue, Orange
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- TRADEMARK FINE ART Ryan Fowler 'The Black Bear With Crown' Canvas Art, 14x14 (WAP06324-C1414GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- TRADEMARK FINE ART Holli Conger 'Coastal Collage repeat 4' Canvas Art, 18x18 (ALI47248-C1818GG)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- TRADEMARK FINE ART Howard Robinson 'Stalking Shark' Canvas Art, 35x47 (ALI23986-C3547GG)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- TRADEMARK FINE ART June Erica Vess 'Weathered Patterns In Red V' Canvas Art, 24x24 (WAG09806-C2424GG)
- TRADEMARK FINE ART David Galchutt 'Aquatic Coffee Break' Canvas Art, 14x19 (ALI46992-C1419GG)
- TRADEMARK FINE ART Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19 (WAP01930-C1219GG)
- Trademark Fine Art Wall Art & Decor